SKU:
MLW2634927C
MPN:
4933472240
£224.00
Ex VAT
£268.80
Inc VAT
Product Details
Product Specification
This Milwaukee cordless multi tool is great for mobile cutting. The efficient 12V brushless motor provides long battery lifetime whilst still providing great power. The bundled charger, 2.0 Ah and 4.0Ah batteries allows the tool to always be ready to use. The convenient carry bag allows for maximum portability and enough space to house all of the tools.
Features and Benefits
• Efficient 12V brushless motor allows for longer run times and more powerful action
• Bundled charger, 2.0Ah and 4.0Ah batteries ensures the tool is always ready for use
Attribute | Value |
---|---|
Battery Capacity | 2.0 4.0Ah |
Battery Type | Li-ion |
Brand | Milwaukee |
ECLASS Code | 21059090 |
Item | Cordless Multi-Tool |
MFR Part No. | 4933472240 |
No Load Speed | 20,000rpm |
Number of Batteries Supplied | 2 |
Power Source | Cordless |
UNSPSC Code | 27112704 |
Weight | 1.2kg |