£207.00
Ex VAT
£248.40
Inc VAT
Product Details
Product Specification
Product Documents
Boasting a brushless POWERSTATE™ motor, REDLINK PLUS™ electronic protection and a 1.8° oscillating angle, this multi tool is ideal for making cuts, sanding and finishing in a range of materials. This product is supplied as the tool body only, batteries and charging facilities are to be purchased separately.
Features and Benefits
• Brushless POWERSTATE™ motor delivers a smooth and rapid cutting action no matter the material
• Adjustable 10,000 to 20,000 opm allows the user to adapt the tool to their needs
• Lowest vibration in its class avoids noise pollution on the jobsite
• 1.8° left/right oscillation angle that ensures faster cuts
• Ability to make up to 59 cuts in oak on one 2.0 Ah battery charge (battery sold separately)
• REDLINK PLUS™ intelligence system delivers an advanced digital overload protection for tool even when under load
Typical Applications
• Construction
• DIY
• Carpentry
Attribute | Value |
---|---|
Battery Type | Li-ion |
Brand | Milwaukee |
ECLASS Code | 21059090 |
Includes | 1 x Adaptor 1 x Plunge Cut Blade OSC 112 1 x Sanding Backing Pad 3 x Grit 120 3 x Grit 240 3 x Grit 60 3 x Grit 80 Depth Stop Dust Guard Hex Wrench |
Item | Multi Tool |
MFR Part No. | 4933472238 |
Model Number | M12 FMT-0 |
No Load Speed | 20,000rpm |
Noise / Vibration Information | Vibration Level [m|s²]: 4.56 Vibration Sanding (m/s²): 4.56 Vibration Sanding Uncertainty [m|s²]: 1.5 |
Number of Batteries Supplied | 0 |
Oscillation Angle | 1.8° |
Power Source | Battery |
Series | M12 FUEL™ |
UNSPSC Code | 27112704 |
Voltage | 12V |
Weight | 1.6kg |