£53.99
Ex VAT
£64.79
Inc VAT
Product Details
Product Specification
The versatile Dremel Stylo+ is the ideal tool for creating the perfect finish on your DIY and craft projects. The thin, light-weight design allows the tool to be held just like an ordinary pen. With its comfortable handling and ease of use, tackling creative DIY designs that require long extended periods of time and precision are accomplishable. Together with the 2-metre long cable, the tool allows for great maneuverability for engraving, carving, cleaning and polishing applications on a wide range of materials.
Features and Benefits
• Variable speed (5,000 to 22,000)
• Compact and lightweight design with 2-meter cord
• Ergonomic grip
• Recessed collet lock
• Separate on/off button
• Saves your rotary speed settings even when powered on and off
• Can be used by non-professionals
Typical Applications
• Engraving
• Carving
• Cleaning
• Polishing
• Sanding
Attribute | Value |
---|---|
Brand | Dremel |
EAN | 8710364083152 |
ECLASS Code | 21059090 |
Item | Multi-Tool Kit |
Manufacturer Guarantee | 2 Year Warranty (+ 1 Year with Registration) |
MFR Part No. | F0132050JN |
Model Number | F0132050JN |
No Load Speed | 5,000 - 22,000rpm |
Power | 9W |
Series | Stylo+ |
UNSPSC Code | 27112704 |
Weight | 0.11kg |