noscriptBlue Line Annular Cutter, 30mm Depth | Cromwell Tools

Karnasch

Blue Line Annular Cutter, 30mm Depth

49 Variations

Made of high-alloyed HSS-XE special steel and DURABLUE coating, these annular cutters provide the optimal price-performance ratio. Under hard field conditions only in the rarest cases optimum speed and cooling can be considered. Available in diameter 12-60mm.

Features and Benefits
• Made of high-alloyed HSS-XE special steel, guaranteeing a high resistance and lifetime
• Equipped with DURABLUE coating
• Seven different cutting geometries optimally adapted to the different diameter and cutting depths, leading to high performance cutting results
• Made fully ground, rising the cutting ability whilst reducing friction

Applications
• For all steels up to 1100 N and stainless steel

Sort By:
Most Popular

Rows per page:

25

1-25 of 49

Rows per page:

25

1-25 of 49