noscriptKarnasch BLUE LINE ANNULAR CUTTER, DEPTH OF CUT 55MM, DIA 15MM 201313015 | Cromwell Tools

Karnasch

BLUE LINE ANNULAR CUTTER, DEPTH OF CUT 55MM, DIA 15MM

SKU:

KRN2681021J

MPN:

201313015

£35.99

Ex VAT

£43.19

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Made of high-alloyed HSS-XE special steel and DURABLUE coating, these annular cutters provide the optimal price-performance ratio. Under hard field conditions only in the rarest cases optimum speed and cooling can be considered. Available in diameter 12-60mm.


    Features and Benefits
    • Made of high-alloyed HSS-XE special steel, guaranteeing a high resistance and lifetime
    • Equipped with DURABLUE coating
    • Seven different cutting geometries optimally adapted to the different diameter and cutting depths, leading to high performance cutting results
    • Made fully ground, rising the cutting ability whilst reducing friction


    Typical Applications
    • For all steels up to 1100 N and stainless steel


    Product Specification
    Attribute
    Value

    Brand

    Karnasch

    Cutting Diameter

    15mm

    Depth of Cut

    55mm

    EAN

    4046781008633

    ECLASS Code

    21010500

    MFR Part No.

    201313015

    Type

    Multi-Tooth Cutter - Long Series

    UNSPSC Code

    23241614