£114.00
Ex VAT
£136.80
Inc VAT
49 Variations Available
Product Details
Product Specification
Made of high-alloyed HSS-XE special steel and DURABLUE coating, these annular cutters provide the optimal price-performance ratio. Under hard field conditions only in the rarest cases optimum speed and cooling can be considered. Available in diameter 12-60mm.
Features and Benefits
• Made of high-alloyed HSS-XE special steel, guaranteeing a high resistance and lifetime
• Equipped with DURABLUE coating
• Seven different cutting geometries optimally adapted to the different diameter and cutting depths, leading to high performance cutting results
• Made fully ground, rising the cutting ability whilst reducing friction
Typical Applications
• For all steels up to 1100 N and stainless steel
Attribute | Value |
---|---|
Brand | Karnasch |
Cutting Diameter | 44mm |
Depth of Cut | 55mm |
EAN | 4046781008923 |
ECLASS Code | 21010500 |
MFR Part No. | 201313044 |
Type | Multi-Tooth Cutter - Long Series |
UNSPSC Code | 23241614 |