noscriptFreud Pro CHAMFER BIT 6.35 MM SHANK 33 X45° DIAMETER X ANGLE F03FR01916 | Cromwell Tools

Freud Pro

CHAMFER BIT 6.35 MM SHANK 33 X45° DIAMETER X ANGLE

SKU:

FRE2797139D

MPN:

F03FR01916

£28.49

Ex VAT

£34.19

Inc VAT

IN STOCK (5)

    Product Details

    Ideal for creating uniform chamfers on various workpieces, Freud's chamfer bits feature TiCo Carbide for a consistently sharp edge and extended cutting life. Compatible with hand-held routers, table routers, and CNC machines, they offer precision and versatility. The Perma-SHIELD Coating enhances durability, provides thermal insulation, and reduces downtime for cleaning.


    Features and Benefits
    • Craft uniform chamfers effortlessly
    • TiCo Carbide ensures a consistently sharp edge and extended cutting life
    • Versatile compatibility with hand-held routers, table routers, and CNC machines
    • Perma-SHIELD Coating for enhanced durability, thermal insulation, and reduced cleaning downtime


    Product Specification
    Attribute
    Value

    Brand

    Freud Pro

    Depth of Cut

    6.35mm

    EAN

    8025331491619

    ECLASS Code

    21010500

    MFR Part No.

    FRE2797139D

    Type

    Shank

    UNSPSC Code

    23241614