noscriptFreud Pro DOUBLE FLUTE STRAIGHT BIT TYPE C12.7 MM SHANK 15.88 X 50.8 F03FR01546 | Cromwell Tools

Freud Pro

DOUBLE FLUTE STRAIGHT BIT TYPE C12.7 MM SHANK 15.88 X 50.8

SKU:

FRE2793260E

MPN:

F03FR01546

£26.79

Ex VAT

£32.15

Inc VAT

IN STOCK (9)

    Product Details

    Freud's router bit is a must-have for precision routing tasks, offering longevity and flawless finishes. Engineered with TiCo Carbide for a sharper edge and extended cutting life. Ideal for grooving and edge-routing, it suits various materials. The Perma-SHIELD Coating ensures durability, thermal insulation, corrosion protection, and reduced downtime for cleaning, making it indispensable for efficient routing.


    Features and Benefits
    • Freud's router bit excels in precision tasks with TiCo Carbide for a sharp, enduring edge
    • Versatile for grooving, edge-routing in softwood, hardwood, plywood, and wood panels
    • Perma-SHIELD Coating ensures durability, thermal insulation, corrosion protection
    • Dramatically extends cutting life, reducing downtime for efficient and reliable routing


    Product Specification
    Attribute
    Value

    Brand

    Freud Pro

    Cutting Diameter

    15.88 x 9.5mm

    EAN

    8025331491145

    ECLASS Code

    21010500

    MFR Part No.

    F03FR01546

    UNSPSC Code

    23241614