noscriptFreud Pro DOVETAIL BIT 6.35 MM SHANK 14° X12.7 ANGLE X DIAMETER F03FR01645 | Cromwell Tools

Freud Pro

DOVETAIL BIT 6.35 MM SHANK 14° X12.7 ANGLE X DIAMETER

SKU:

FRE2798596G

MPN:

F03FR01645

£16.79

Ex VAT

£20.15

Inc VAT

IN STOCK (11)

    Product Details

    Freud's dovetail joint router bits are essential for crafting strong, attractive joints in drawers, boxes, and exposed furniture. Featuring TiCo Carbide for a consistently sharp edge and extended cutting life, these bits are versatile across softwood, hardwood, plywood, and wood-based panels. The Perma-SHIELD Coating ensures durability, thermal insulation, and reduced downtime for cleaning--ideal for traditional dovetail joints in various woodworking projects.


    Features and Benefits
    • Craft strong, attractive dovetail joints in drawers, boxes, and furniture
    • TiCo Carbide ensures a consistently sharp edge and extended cutting life
    • Versatile across softwood, hardwood, plywood, and wood-based panels
    • Perma-SHIELD Coating provides durability, thermal insulation, and reduces cleaning downtime


    Product Specification
    Attribute
    Value

    Brand

    Freud Pro

    Depth of Cut

    6.35mm

    EAN

    8025331491367

    ECLASS Code

    21010500

    MFR Part No.

    FRE2798596G

    Type

    Flush Trim Bit

    UNSPSC Code

    23241614