noscriptGold HSS-XE Annular Cutter, 30mm Depth of Cut | Cromwell Tools

Karnasch

Gold HSS-XE Annular Cutter, 30mm Depth of Cut

54 Variations

Being the most commonly used non-coated HSS-XE annular cutter, these cutters have seven different cutting geometries optimally adapted to the different diameter and cutting depths, leading to high performance cutting results. Available in diameter 12-60mm.

Features and Benefits
• Gold-tech surface treatment for higher lifetimes
• Made fully ground, rising the cutting ability whilst reducing friction.

Applications
• Ideal for drilling in steel up to 900N and suitable for stainless steels

Sort By:
Most Popular

Rows per page:

25

1-25 of 54

Rows per page:

25

1-25 of 54