noscriptKarnasch GOLD HSS-XE ANNULAR CUTTER, DEPTH OF CUT 55MM, DIA13MM 201270u013 | Cromwell Tools

Karnasch

GOLD HSS-XE ANNULAR CUTTER, DEPTH OF CUT 55MM, DIA13MM

SKU:

KRN2681016M

MPN:

201270u013

£25.99

Ex VAT

£31.19

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Being the most commonly used non-coated HSS-XE annular cutter, these cutters have seven different cutting geometries optimally adapted to the different diameter and cutting depths, leading to high performance cutting results. Available in diameter 12-60mm.


    Features and Benefits
    • Gold-tech surface treatment for higher lifetimes
    • Made fully ground, rising the cutting ability whilst reducing friction.


    Applications
    • Ideal for drilling in steel up to 900N and suitable for stainless steels


    Product Specification
    Attribute
    Value

    Brand

    Karnasch

    Cutting Diameter

    13mm

    Depth of Cut

    55mm

    ECLASS Code

    21010500

    MFR Part No.

    201270u013

    Type

    Multi-Tooth Cutter - Long Series

    UNSPSC Code

    23241614