£34.49
Ex VAT
£41.39
Inc VAT
77 Variations Available
Product Details
Product Specification
Available in a range of diameters, the Karnasch Hard-Line annular cutters are able to drill hardened steel up to 40 Rockwell (HRC) and strength of 1400N.
Features and Benefits
• Available in diameters of 12-150 mm
• Made with a conical helix for clean chip flow and highest cutting ability even with difficult material
• Exclusively equipped with Sandvik carbide teeth
• Made in an elaborate pre-/intermediate-/after-cutting geometry resulting in clatter free, silent and easy cutting with highest lifetimes
Typical Applications
• Ideal for drilling in hardened steel up to 40 Rockwell [HRC] and strength of 1400 N
• Drilling in all sorts of stainless steel
• Drilling in most difficult alloys [Hardox/Inconel/Titan]
• Drilling also excellent in all non-ferrous material such as alu, copper, brass and similar
Attribute | Value |
---|---|
Brand | Karnasch |
Cutting Diameter | 15mm |
Depth of Cut | 40mm |
EAN | 4046781009173 |
ECLASS Code | 21010500 |
MFR Part No. | 201315015 |
Shank Diameter | 3/4in. |
Shank Type | Weldon |
Type | Multi-Tooth Cutter - Standard Series |
UNSPSC Code | 23241614 |