noscriptKarnasch HARD-LINE TCT ANNULAR CUTTER, DEPTH OF CUT 55MM, DIA12MM 201316012 | Cromwell Tools

Karnasch

HARD-LINE TCT ANNULAR CUTTER, DEPTH OF CUT 55MM, DIA12MM

SKU:

KRN2681008Z

MPN:

201316012

£37.79

Ex VAT

£45.35

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Available in a range of diameters, the Karnasch Hard-Line annular cutters are able to drill hardened steel up to 40 Rockwell (HRC) and strength of 1400N


    Features and Benefits
    • Available in diameters of 12-150 mm
    • Made with a conical helix for clean chip flow and highest cutting ability even with difficult material
    • Exclusively equipped with Sandvik carbide teeth
    • Made in an elaborate pre-/intermediate-/after-cutting geometry resulting in clatter free, silent and easy cutting with highest lifetimes


    Typical Applications
    • Drilling in hardened steel up to 40 Rockwell [HRC] and strength of 1400 N
    • Drilling in all sorts of stainless steel
    • Drilling in most difficult alloys [Hardox/Inconel/Titan]
    • Drilling also excellent in all non-ferrous material such as alu, copper, brass and similar


    Product Specification
    Attribute
    Value

    Brand

    Karnasch

    Cutting Diameter

    12mm

    Depth of Cut

    55mm

    EAN

    4046781009685

    ECLASS Code

    21010500

    MFR Part No.

    201316012

    Type

    Multi-Tooth Cutter - Long Series

    UNSPSC Code

    23241614