£127.00
Ex VAT
£152.40
Inc VAT
2 Variations Available
Product Details
Product Specification
ATA Annular Cutters redefine efficiency and precision in metalworking. Crafted with cutting-edge technology and meticulous attention to detail, these cutters are designed to excel in the most demanding drilling applications. The advanced geometry of the cutters ensures clean, accurate holes with reduced friction, enhancing overall performance. Whether you're working with steel, stainless steel, or other metals, ATA Annular Cutters provide exceptional durability and wear resistance. The comprehensive range of sizes and materials caters to diverse industrial needs, making these cutters a reliable choice for professionals in construction, manufacturing, and metal fabrication. Elevate your drilling experience with ATA Annular Cutters, where innovation meets durability for superior results in every cut.
Features and Benefits
• Advanced Geometry: ATA Annular Cutters boast advanced geometric designs for precise and clean hole drilling
• Reduced Friction: The cutters are engineered to minimize friction, enhancing overall cutting performance
• Exceptional Durability: Designed with durability in mind, ATA Annular Cutters offer long-lasting reliability in various metalworking applications
• Wide Range: The comprehensive range of sizes and materials caters to diverse industrial needs, providing flexibility and versatility
• Suitable for Various Metals: Whether working with steel, stainless steel, or other metals, these cutters deliver consistent and efficient results
• Ideal for Professionals: ATA Annular Cutters are the go-to choice for professionals in construction, manufacturing, and metal fabrication for superior drilling outcomes
Attribute | Value |
---|---|
Brand | ATA |
Depth of Cut | 25mm |
EAN | 4046781038982 |
ECLASS Code | 21010500 |
MFR Part No. | 201474 |
Shank Type | Weldon |
Type | Multi-Tooth Cutter Set |
UNSPSC Code | 23241614 |