noscriptEvolution Power Tools Multi-Tooth Cutter Set, 12-22mm x 25mm, S630 High Speed Steel CUTTERKIT | Cromwell Tools

Evolution Power Tools

Multi-Tooth Cutter Set, 12-22mm x 25mm, S630 High Speed Steel

SKU:

EVL2806716E

MPN:

CUTTERKIT

£71.99

Ex VAT

£86.39

Inc VAT

IN STOCK (9)

    Product Details

    A Six piece premium grade cutter set with a 25mm cutting depth includes 12, 14, 16, 18, 20 and 22mm cutters and pilot pin in plastic case


    Features and Benefits:
    ■ Cutters are heat treated up to 68 RC and retain tempered hardness without brittleness


    ■ They cut more holes per sharpening than comparable M2 or Cobalt cutters.


    ■ Accurate, symmetrical, fine finish hole cutting capabilities


    ■ Reduced friction between the HSS core drill and the material


    ■ Time and energy savings


    Typical Applications:
    ■ The ideal choice for all your magnetic drilling & cutting applications. Designed for use in fabrication, construction, railways, petrochemical and any other applications when drilling ferrous metal, structural steel, plate, tubing or material that requires a fine finish hole.


    Product Specification
    Attribute
    Value

    Brand

    Evolution Power Tools

    Cutter Material

    S630 High Speed Steel

    Cutting Diameter

    12 14 16 18 20 22mm

    Depth of Cut

    25mm

    EAN

    0849713054111

    ECLASS Code

    21010500

    Helix Angle

    27.5°

    Helix Style

    High

    MFR Part No.

    CUTTERKIT

    Type

    Multi-Tooth Cutter Set

    UNSPSC Code

    23241614