£19.49
Ex VAT
£23.39
Inc VAT
20 Variations Available
Product Details
Product Specification
Rotabroach Mini Cutters cut clean, burr-free holes in seconds.
Features and Benefits:
■ Precision ground teeth and flutes ensure a fast, smooth and accurate cut every time.
■ Precision ground M2 high Speed Steel
■ Over 3 times faster than standard twist drills making them highly economical.
■ Low power consumption giving a long life to cordless drills.
Typical Applications:
■ The professional solution for cutting clean accurate holes in sheet metal, pipes and plastics.
Attribute | Value |
---|---|
Brand | Rotabroach |
Cutter Material | M2 High Speed Steel |
Cutting Diameter | 18mm |
Depth of Cut | 6.4mm |
EAN | 5055558505212 |
ECLASS Code | 21010500 |
Helix Angle | 15° |
Helix Style | High |
MFR Part No. | RCM180 |
Number of Teeth | 6 |
Overall Length | 15.7mm |
Type | Mini Cutter |
UNSPSC Code | 23241614 |