SKU:
EVL2806716M
MPN:
CUTTERKITL
£124.00
Ex VAT
£148.80
Inc VAT
Product Details
Product Specification
A Six piece premium grade cuttter set with a 50mm cutting depth includes 12, 14, 16, 18, 20 and 22mm cutters and pilot pin in a plastic case.
Features and Benefits:
■ Cutters are heat treated up to 68 RC and retain tempered hardness without brittleness
■ They cut more holes per sharpening than comparable M2 or Cobalt cutters.
■ Accurate, symmetrical, fine finish hole cutting capabilities
■ Reduced friction between the HSS core drill and the material
■ Time and energy savings
Typical Applications:
■ The ideal choice for all your magnetic drilling & cutting applications. Designed for use in fabrication, construction, railways, petrochemical and any other applications when drilling ferrous metal, structural steel, plate, tubing or material that requires a fine finish hole.
Attribute | Value |
---|---|
Brand | Evolution Power Tools |
Cutter Material | S630 High Speed Steel |
Cutting Diameter | 12 14 16 18 20 22mm |
Depth of Cut | 50mm |
EAN | 0849713070715 |
ECLASS Code | 21010500 |
Helix Angle | 27.5° |
Helix Style | High |
MFR Part No. | CUTTERKITL |
Type | Multi-Tooth Cutter Set |
UNSPSC Code | 23241614 |