Evolution Power Tools

Multi-Tooth Cutter Set, 14-22mm x 25mm

SKU:

EVL2806713F

MPN:

CUTTERKIT3S

£52.49

Ex VAT

£62.99

Inc VAT

AVAILABLE TO ORDER

    Product Details

    A three piece premium grade cutter set with a 25mm cutting depth include 14, 18 and 22mm cutters and pilot pin in a plastic case.


    Features and Benefits:
    ■ Cutters are heat treated up to 68 RC and retain tempered hardness without brittleness


    ■ They cut more holes per sharpening than comparable M2 or Cobalt cutters.


    ■ Accurate, symmetrical, fine finish hole cutting capabilities


    ■ Reduced friction between the HSS core drill and the material


    ■ Time and energy savings


    Typical Applications:
    ■ The ideal choice for all your magnetic drilling & cutting applications. Designed for use in fabrication, construction, railways, petrochemical and any other applications when drilling ferrous metal, structural steel, plate, tubing or material that requires a fine finish hole.


    Product Specification
    Attribute
    Value

    Brand

    Evolution Power Tools

    Cutting Diameter

    14 18 22mm

    Depth of Cut

    25mm

    EAN

    0849713024664

    ECLASS Code

    21010500

    Helix Angle

    27.5°

    Helix Style

    High

    MFR Part No.

    CUTTERKIT3S

    Shank Diameter

    19mm

    Type

    Multi-Tooth Cutter Set

    UNSPSC Code

    23241614