noscriptFreud Pro PANEL PILOT BIT 6.35 MM SHANK 6.35 X 19 F03FR01666 | Cromwell Tools

Freud Pro

PANEL PILOT BIT 6.35 MM SHANK 6.35 X 19

SKU:

FRE2793577C

MPN:

F03FR01666

£12.99

Ex VAT

£15.59

Inc VAT

IN STOCK (9)

    Product Details

    Freud's Panel Pilot Bit, with a 1/4" shank and 6.35mm cutting diameter, is the go-to solution for swift and precise openings in paneling, siding, and sheathing. Constructed with durable carbide materials, it outlasts high-speed steel bits, ensuring efficiency in hand-held routers. The drill-through point allows self-starting, enhancing accuracy in template work.


    Features and Benefits
    • Ideal for siding, sheathing, and panelling installation
    • Suitable for template work with portable routers


    Product Specification
    Attribute
    Value

    Brand

    Freud Pro

    Depth of Cut

    6.35mm

    EAN

    8025331491381

    ECLASS Code

    21010500

    MFR Part No.

    FRE2793577C

    Type

    Shank

    UNSPSC Code

    23241614