noscriptRotabroach Pilot Pin, 12mm x 25mm, Steel SRA3057 | Cromwell Tools

Rotabroach

Pilot Pin, 12mm x 25mm, Steel

SKU:

RTB2886020C

MPN:

SRA3057

£5.79

Ex VAT

£6.95

Inc VAT

IN STOCK (29)

    Product Details

    For use with all multi-tooth milling cutters with 6mm bore.


    Features and Benefits
    • Pilots locate into pre-drilled pilot holes ensuring positional accuracy of the cutter
    • Suitable for 'blind' or 'through' pilot holes, pin will retract into cutter adaptor upon 'bottoming'


    Notes
    • Short Series = 12mm cutter
    • For 12mm cutters only
    • Long Series = 13 - 52mm cutters


    Product Specification
    Attribute
    Value

    Brand

    Rotabroach

    Cutter Material

    Steel

    Cutting Diameter

    12mm

    Depth of Cut

    25mm

    EAN

    5055558516959

    ECLASS Code

    21010500

    MFR Part No.

    SRA3057

    Overall Length

    75mm

    Shank Diameter

    1/4in.

    Type

    Pilot Pin

    UNSPSC Code

    23241614