noscriptRotabroach Pilot Pin, 13-52mm x 25mm, Steel SRA25 | Cromwell Tools

Rotabroach

Pilot Pin, 13-52mm x 25mm, Steel

SKU:

RTB2886000A

MPN:

SRA25

£5.79

Ex VAT

£6.95

Inc VAT

IN STOCK (17)

    Product Details

    For use with all multi-tooth milling cutters with 6mm bore.


    Features and Benefits
    • Pilots locate into pre-drilled pilot holes ensuring positional accuracy of the cutter
    • Suitable for 'blind' or 'through' pilot holes, pin will retract into cutter adaptor upon 'bottoming'


    Notes
    • Short Series = 12mm cutter
    • For 12mm cutters only
    • Long Series = 13 - 52mm cutters


    Product Specification
    Attribute
    Value

    Brand

    Rotabroach

    Cutter Material

    Steel

    Cutting Diameter

    13-52mm

    Depth of Cut

    25mm

    EAN

    5055558516942

    ECLASS Code

    21010500

    MFR Part No.

    SRA25

    Overall Length

    75mm

    Shank Diameter

    1/4in.

    Type

    Pilot Pin

    UNSPSC Code

    23241614