£37.49
Ex VAT
£44.99
Inc VAT
3 Variations Available
Product Details
Product Specification
To suit Rotabroach Mini Cutters. Complete with pilot and spring. Spare parts also available on request.
Shank sizes: RA117 = 10mm.
RA116/RA118 = 13mm. (Cutters supplied separately.)
Attribute | Value |
---|---|
Brand | Rotabroach |
ECLASS Code | 21010500 |
MFR Part No. | RA117 |
Shank Diameter | 9.52mm |
Type | Mini Cutter Arbor |
UNSPSC Code | 23241614 |