£32.79
Ex VAT
£39.35
Inc VAT
24 Variations Available
Product Details
Product Specification
Product Documents
These strong raptor M2 HSS cutters provide an accurate and simple way of cutting a wide range of materials compared with conventional twist drills or other drill bits.
Features and Benefits
• A precise, easier, and efficient way of cutting materials
• Less time-consuming compared with conventional twists frills or drill bits
• The friction is reduced between the HSS core drill and the material
Applications
• For use with all magnetic drilling and cutting applications
• Designed to be used on a wide range of industries including construction, railways, fabrication, engineering, and mining
Attribute | Value |
---|---|
Brand | Rotabroach |
Cutter Material | M2 High Speed Steel |
Cutting Diameter | 18mm |
Depth of Cut | 50mm |
ECLASS Code | 21010500 |
MFR Part No. | RAPL180 |
Shank Diameter | 3/4in. |
Shank Type | Weldon |
Type | Multi-Tooth Cutter - Long Series |
UNSPSC Code | 23241614 |