SKU:
RTB2888030C
MPN:
RK603
£73.99
Ex VAT
£88.79
Inc VAT
Product Details
Product Specification
Both sets include seven cutters: 8, 10, 12, 14, 16, 18 and 20mm.
RK603 has arbor for 13mm drill chuck.
RK604 has arbor for 10mm drill chuck.
Attribute | Value |
---|---|
Brand | Rotabroach |
Cutter Material | M2 High Speed Steel |
Cutting Diameter | 10 12 14 16 18 20 8mm |
Depth of Cut | 6.4mm |
EAN | 5055558514351 |
ECLASS Code | 21010500 |
Helix Angle | 15° |
Helix Style | High |
MFR Part No. | RK603 |
Number of Teeth | N/A |
Overall Length | N/Amm |
Shank Diameter | N/A |
Type | Multi-Tooth Cutter Set |
UNSPSC Code | 23241614 |