noscriptFreud Pro ROUNDING OVER BIT 6.35 MM SHANK 6.35 RADIUS F03FR01776 | Cromwell Tools

Freud Pro

ROUNDING OVER BIT 6.35 MM SHANK 6.35 RADIUS

SKU:

FRE2790140F

MPN:

F03FR01776

£29.49

Ex VAT

£35.39

Inc VAT

IN STOCK (8)

    Product Details

    Freud's rounding over bits are essential for softening sharp edges on various workpieces in woodworking. Crafted with TiCo Carbide, they ensure a consistently sharp edge, flawless finishes, and an extended cutting life. The Perma-SHIELD Coating enhances durability, providing thermal insulation, corrosion protection, and eliminating resin build-up, reducing downtime for cleaning--ideal for versatile woodworking applications.


    Features and Benefits
    • Essential for softening sharp edges on various workpieces
    • Crafted with TiCo Carbide for a consistently sharp edge and extended cutting life.
    • Versatile across softwood, hardwood, plywood, and wood-based panels
    • Perma-SHIELD Coating ensures durability, thermal insulation, and reduced downtime for cleaning


    Product Specification
    Attribute
    Value

    Brand

    Freud Pro

    Depth of Cut

    6.35mm

    EAN

    8025331491466

    ECLASS Code

    21010500

    MFR Part No.

    FRE2790140F

    Type

    Cutting Bit

    UNSPSC Code

    23241614