£18.79
Ex VAT
£22.55
Inc VAT
49 Variations Available
Product Details
Product Specification
Available in a range of diameters, the Karnasch silver-line annular cutters are able to drill all mild steels up to 25mm deep. Guaranteed a high wear resistance and lifetime, Karnasch silver-line annular cutters are excellent universal drills, made of HSS-XE special steel with extreme hardness at the tip of the tooth (up to 68 hrc).
Features and Benefits
• Made from high-alloyed HSS-XE special steel material to increase lifespan
• Standard 3/4in. Weldon shank allows the cutters to be used with a variety of drills
• Seven different cutting geometries for optimum adaption to cutting depths leads to high performance cutting results
Typical Applications
• Ideal for drilling of all mild steels up to 750 N.
Attribute | Value |
---|---|
Brand | Karnasch |
Cutter Material | High-Alloyed HSS-XE Special Steel |
Cutting Diameter | 17mm |
Depth of Cut | 25mm |
EAN | 4046781027399 |
ECLASS Code | 21010500 |
MFR Part No. | 201255017 |
Shank Diameter | 3/4in. |
Shank Type | Weldon |
Type | Multi-Tooth Cutter - Short Series |
UNSPSC Code | 23241614 |