Karnasch

SILVER HSS-XE ANNULAR CUTTER, DEPTH OF CUT 25MM, DIA50MM

SKU:

KRN2681002T

MPN:

201255050

£75.99

Ex VAT

£91.19

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Available in a range of diameters, the Karnasch silver-line annular cutters are able to drill all mild steels up to 25mm deep. Guaranteed a high wear resistance and lifetime, Karnasch silver-line annular cutters are excellent universal drills, made of HSS-XE special steel with extreme hardness at the tip of the tooth (up to 68 hrc).


    Features and Benefits
    • Made from high-alloyed HSS-XE special steel material to increase lifespan
    • Standard 3/4in. Weldon shank allows the cutters to be used with a variety of drills
    • Seven different cutting geometries for optimum adaption to cutting depths leads to high performance cutting results


    Typical Applications
    • Ideal for drilling of all mild steels up to 750 N.


    Product Specification
    Attribute
    Value

    Brand

    Karnasch

    Cutter Material

    High-Alloyed HSS-XE Special Steel

    Cutting Diameter

    50mm

    Depth of Cut

    25mm

    EAN

    4046781027726

    ECLASS Code

    21010500

    MFR Part No.

    201255050

    Shank Diameter

    3/4in.

    Shank Type

    Weldon

    Type

    Multi-Tooth Cutter - Short Series

    UNSPSC Code

    23241614