Karnasch

SILVER HSS-XE ANNULAR CUTTER, DEPTH OF CUT 50MM, DIA31MM

SKU:

KRN2681004C

MPN:

201265031

£42.49

Ex VAT

£50.99

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Available in a range of diameters, the Karnasch silver-line annular cutters are able to drill all mild steels up to 50mm deep. Guaranteed a high wear resistance and lifetime, Karnasch silver-line annular cutters are excellent universal drills, made of HSS-XE special steel with extreme hardness at the tip of the tooth (up to 68 hrc).


    Features and Benefits
    • Made from high-alloyed HSS-XE special steel material to increase lifespan
    • Standard 3/4" Weldon shank allows the cutters to be used with a variety of drills
    • Seven different cutting geometries for optimum adaption to cutting depths leads to high performance cutting results


    Typical Applications
    • Ideal for drilling of all mild steels up to 750 N


    Product Specification
    Attribute
    Value

    Brand

    Karnasch

    Cutting Diameter

    31mm

    Depth of Cut

    50mm

    EAN

    4046781028020

    ECLASS Code

    21010500

    MFR Part No.

    201265031

    Shank Diameter

    3/4in.

    Shank Type

    Weldon

    Type

    Multi-Tooth Cutter - Long Series

    UNSPSC Code

    23241614