noscriptFreud Pro TOP BEARING FLUSH TRIM BIT 6.35 MM SHANK 12.7 X 25.4 F03FR02004 | Cromwell Tools

Freud Pro

TOP BEARING FLUSH TRIM BIT 6.35 MM SHANK 12.7 X 25.4

SKU:

FRE2798876H

MPN:

F03FR02004

£19.99

Ex VAT

£23.99

Inc VAT

IN STOCK (10)

    Product Details

    Freud's router bits are indispensable for precise trim work, pattern following, and intricate shape creation or duplication in woodworking. Crafted with TiCo Carbide for a consistently sharp edge and an extended cutting life, these bits are suitable for softwood, hardwood, plywood, and wood-based panels. Perma-SHIELD Coating ensures durability and reduced downtime for cleaning--ideal for versatile woodworking applications.


    Features and Benefits
    • Essential for precise trim work, pattern following, and shaping in woodworking
    • Crafted with TiCo Carbide for a consistently sharp edge and extended cutting life
    • Versatile across softwood, hardwood, plywood, and wood-based panels
    • Perma-SHIELD Coating ensures durability, thermal insulation, and reduced downtime for cleaning


    Product Specification
    Attribute
    Value

    Brand

    Freud Pro

    Depth of Cut

    6.35mm

    EAN

    8025331490674

    ECLASS Code

    21010500

    MFR Part No.

    FRE2798876H

    Type

    Flush Trim Bit

    UNSPSC Code

    23241614