noscriptFreud Pro V-GROOVE BIT 6.35 MM SHANK 90° X10 ANGLE X CUTTING HEIGHT F03FR01624 | Cromwell Tools

Freud Pro

V-GROOVE BIT 6.35 MM SHANK 90° X10 ANGLE X CUTTING HEIGHT

SKU:

FRE2799542M

MPN:

F03FR01624

£17.49

Ex VAT

£20.99

Inc VAT

IN STOCK (9)

    Product Details

    Freud's router bits are essential for precision in V-shaped grooves, signmaking, engraving, and decorative details. Crafted with TiCo Carbide, they guarantee a consistently sharp edge and significantly extended cutting life. Suitable for softwood, hardwood, plywood, and wood-based panels, these versatile bits, compatible with various routers and CNC machines, ensure flawless finishes.


    Features and Benefits
    • Freud's router bits excel in precision for V-shaped grooves, sign making, engraving, and decorative details
    • Crafted with TiCo Carbide for a consistently sharp edge and extended cutting life
    • Versatile across softwood, hardwood, plywood, and wood-based panels
    • Perma-SHIELD Coating ensures durability, thermal insulation, corrosion protection, and reduced downtime for cleaning--ideal for efficient and reliable woodworking applications


    Product Specification
    Attribute
    Value

    Brand

    Freud Pro

    Depth of Cut

    6.35mm

    EAN

    8025331491329

    ECLASS Code

    21010500

    MFR Part No.

    FRE2799542M

    Type

    V Groove Bit

    UNSPSC Code

    23241614