£24.49
Ex VAT
£29.39
Inc VAT
Product Details
Product Specification
Cutting & Sawing :
The Starlock ACZ 85 EB blade ensures long life when cutting wood or non-hardened metal
• BIM base with robust blade is ideal for cutting non-hardened metals and abrasive materials.
• Bosch's patented circular welding technology creates tough freestanding teeth, preventing jams and burn marks providing dependable results with repeated use.
• Its pointed segment saw blade ends enable cutting right into tight corners.
• Compatible with all Starlock, Starlock Plus, Starlock Max power tools and common multi-tools.
Blade Diameter 85mm
Blade Material - BIM - Bi-Metal
Attribute | Value |
---|---|
Blade Diameter | 85mm |
Blade Material | BIM - Bi-Metal |
Brand | Bosch |
Compatible Materials | Door Frames Laminates Metal Plastic Wood |
EAN | 3165140492393 |
ECLASS Code | 21019090 |
Item | Multi Tool Accessories |
Material | Bi-Metal |
MFR Part No. | 2608661636 |
Number of Pieces | 1 |
Type | Segmented Blade |
UNSPSC Code | 27112800 |