£9.03
Ex VAT
£10.84
Inc VAT
Product Details
Product Specification
Cutting & Sawing :
Starlock AIZ 32 EPC blade delivers precise cuts in wood.
• Rounded cutting edge Curved-Tec allows for precise and smooth plunge cutting.
• Sturdy mounting system reduces wobbling for controlled cuts due to direct power transmission.
• Tapered-base body minimises jamming and removes material faster.
• Use this product with all Starlock, Starlock Plus and Starlock Max power tools as well as common multi-tools.
Length - 50mm
Width - 32mm
Blade Material - HCS - High Carbon Steel
Attribute | Value |
---|---|
Brand | Bosch |
Compatible Materials | Furniture Softwood Wood |
EAN | 3165140492409 |
ECLASS Code | 21019090 |
Item | Multi Tool Accessories |
Length | 32mm |
Material | HCS |
MFR Part No. | 2608661637 |
Number of Pieces | 1 |
Type | Wood Blade |
UNSPSC Code | 27112800 |
Width | 40mm |