£6.87
Ex VAT
£8.24
Inc VAT
Product Details
Product Specification
Cutting & Sawing :
The Starlock AIZ 20 AB blade produces fine cuts in wood and non-hardened metal.
• Narrow 20 mm cutting blade width allows for fine work.
• Sturdy mounting system reduces wobbling and enables hairline cuts.
• BIM combination of HCS blade and HSS teeth resists wear and heat for long life
Length - 30mm
Width - 20mm
Blade Material - BIM - Bi-Metal
Attribute | Value |
---|---|
Brand | Bosch |
Compatible Materials | Laminates |
EAN | 3165140492430 |
ECLASS Code | 21019090 |
Item | Multi Tool Accessories |
Length | 20mm |
Material | Bi-Metal |
MFR Part No. | 2608661640 |
Number of Pieces | 1 |
Type | Metal Blade |
UNSPSC Code | 27112800 |
Width | 20mm |