£10.49
Ex VAT
£12.59
Inc VAT
Product Details
Product Specification
Cutting & Sawing :
The Starlock AIZ 10 AB blade produces fine cuts in wood and non-hardened metal.
• Narrow 10 mm cutting blade width allows for Fine adjustment work.
• Sturdy mounting system reduces wobbling and enables hairline cuts.
• BIM combination of HCS blade and HSS teeth resists wear and heat for longer life.
• Use this product with all Starlock, Starlock Plus and Starlock Max power tools as well as common multi-tools.
Length - 20mm
Width - 10mm
Blade Material - BIM - Bi-Metal
Attribute | Value |
---|---|
Brand | Bosch |
Compatible Materials | Laminates Non-Ferrous Metal |
EAN | 3165140492447 |
ECLASS Code | 21019090 |
Item | Multi Tool Accessories |
Length | 10mm |
Material | Bi-Metal |
MFR Part No. | 2608661641 |
Number of Pieces | 1 |
Type | Metal Blade |
UNSPSC Code | 27112800 |
Width | 20mm |