£10.49
Ex VAT
£12.59
Inc VAT
Product Details
Product Specification
Cutting & Sawing
Starlock ACZ 85 EC blade creates reliable cuts in wood.
• pointed segment saw blade ends enable cutting right into tight corners.
• High Carbon Steel blade, ideal for woodcutting.
• Compatible with all Starlock, Starlock Plus and Starlock Max power tools as well as common multi-tools.
• Starlock Snap-In mounting system for fast blade removal and exchange within 3 seconds without having to touch the blade.
Blade Diameter - 85mm
Blade Material - HCS - High Carbon Steel
Attribute | Value |
---|---|
Brand | Bosch |
Compatible Materials | Pipes Plastic Wood |
EAN | 3165140492461 |
ECLASS Code | 21019090 |
Item | Multi Tool Accessories |
Material | HCS |
MFR Part No. | 2608661643 |
Number of Pieces | 1 |
Type | Segmented Blade |
UNSPSC Code | 27112800 |