£10.89
Ex VAT
£13.07
Inc VAT
Product Details
Product Specification
Cutting & Sawing :
The Starlock AIZ 32 BSPB blade offers long life when cutting in hardwood.
• BIM combination of an HCS blade and HSS teeth resists wear and heat to ensure lifetime use.
• 3-dimensional Japanese tooth configuration minimises heat development and increases durability.
• Rounded cutting edge (Curved-Tec) increases durability by preventing tooth breakage.
Length - 50mm
Width - 32mm
Blade Material - BIM - Bi-Metal
Attribute | Value |
---|---|
Brand | Bosch |
Compatible Materials | Furniture Hardwood Laminates Wood |
EAN | 3165140492485 |
ECLASS Code | 21019090 |
Item | Multi Tool Accessories |
Length | 32mm |
Material | Bi-Metal |
MFR Part No. | 2608661645 |
Number of Pieces | 1 |
Type | Wood Blade |
UNSPSC Code | 27112800 |
Width | 40mm |