SKU:
BCH2807783N
MPN:
2608661646
£6.24
Ex VAT
£7.49
Inc VAT
Product Details
Product Specification
2608661646
Bosch ATZ 52 SC HCS rigid scraper blade for use with the Bosch PMF180E, PMF10.8Li, GOP250CE & GOP10.8V-Li multifunction tools. Removes mortar or tile adhesive, concrete residues and hard, brittle carpet adhesive residues.
Size: (W)52 x (D) 26mm.
Attribute | Value |
---|---|
Brand | Bosch |
EAN | 3165140492492 |
ECLASS Code | 21019090 |
For Use With | PMF180E, PMF10.8Li, GOP250CE & GOP10.8V-Li |
MFR Part No. | 2608661646 |
Size | 52x26mm |
Type | Rigid Scraper |
UNSPSC Code | 27112800 |