£10.38
Ex VAT
£12.46
Inc VAT
Product Details
Product Specification
Cutting & Sawing :
The Starlock AIZ 32 AB blade delivers long life when cutting in non-hardened metal.
• BIM combination of an HCS blade and HSS teeth resists wear and heat.
• Tapered-base body reduces jamming and minimises wear on blade.
• Sturdy mounting system reduces wobbling for longer usage.
• Use this product with all Starlock, Starlock Plus and Starlock Max power tools as well as common multi-tools.
The Starlock Snap-In mounting system allows fast blade removal and exchange within 3 seconds without having to touch the blade. The mounting system produces the highest power transfer thanks to a 3-dimensional tight-fitting connection between machine and accessory.
Length - 50mm
Width - 32mm
Blade Material - BIM Bi-Metal
Attribute | Value |
---|---|
Blade Diameter | 30mm |
Brand | Bosch |
Compatible Materials | Copper Pipe Nails Plasterboard |
EAN | 3165140545525 |
ECLASS Code | 21019090 |
Item | Multi Tool Accessories |
MFR Part No. | 2608661688 |
Number of Pieces | 1 |
Type | Blade |
UNSPSC Code | 27112800 |