£26.79
Ex VAT
£32.15
Inc VAT
Product Details
Product Specification
This set includes a segment saw blade for flush cutting door frames to floor length, cutting smaller mouldings, laminate, or parquet, and a plunge-cutting saw blade
for plunge-cutting recesses into wood. Also in the set are abrasive sheets for sanding wood and painted materials and a scraper for removing soft material.
Features and Benefits
• The Starlock Snap-In mounting system allows fast blade removal and exchange within 3 seconds without having to touch the blade
• The mounting system produces the highest power transfer thanks to a 3-dimensional tight-fitting connection between machine and accessory
Notes
• All Starlock, Starlock Plus, and Starlock Max power tools as well as common multi-tools are compatible with the accessories.
Attribute | Value |
---|---|
Brand | Bosch |
Compatible Tools | Bosch GOP 10.8 V-LI GOP 250 CE Professional |
Contents | 5x Paint Sanding Sheet - White 5x Wood-top Sanding Sheet - Red Bi-metal Plunge Cutting Saw Blade AIZ 28 EB Bi-metal Segment Blade ACZ 85 EB high Carbon Steel Scraper ATZ 52 SFC |
EAN | 3165140555203 |
ECLASS Code | 21019090 |
Item | Multi Tool Accessory Sets |
MFR Part No. | 2608661694 |
Number of Pieces | 13 |
Type | Accessory Set |
UNSPSC Code | 27112800 |