£47.79
Ex VAT
£57.35
Inc VAT
Product Details
Product Specification
The set contains Starlock tools for floor work involving sawing, plunge cutting and scraping. This includes a saw blade for cutting door frames to floor length and cutting smaller mouldings. Also in the set are two plunge blades for plunge cutting wood, laminate or parquet and cutting recesses in furniture components and a scraper for the removal of flooring residue or glue.
Starlock :
• Rapid accessory changes with 'Snap-In' function: the blades simply CLICK ON!.
• 3D connection between the motor and blade for 100% power transfer.
Attribute | Value |
---|---|
Brand | Bosch |
Compatible Tools | New Bosch Starlock Multi-cutters New Fein Starlock Multi-cutters Old Bosch Multi-cutters (OIS Interface) Old Fein multi-cutters (OIS Interface) |
Contents | 32mm Bi-metal Plunge Cut Blade for Hardwood AIZ 32 BSPB 32mm High Carbon Steel Plunge Cut Blade for Wood AIZ 32 EPC 52mm High Carbon Steel Rigid Scraper for Multi-material ATZ 52 SC 85mm Bi-metal Segment Blade for Wood & Metal ACZ 85 EB |
EAN | 3165140555227 |
ECLASS Code | 21019090 |
Item | Multi Tool Accessory Sets |
MFR Part No. | 2608661696 |
Number of Pieces | 4 |
Type | Wood Blade Set |
UNSPSC Code | 27112800 |