Bosch

2608661781, Wood & Metal Blade, 40mm x 65mm, Bi-Metal, 1 Piece

SKU:

BCH2807798C

MPN:

2608661781

£14.63

Ex VAT

£17.56

Inc VAT

IN STOCK (8)

    Product Details

    Cutting & Sawing :


    The Starlock AII 65 APB blade offers long life for wide cuts in wood and non-hardened metal.


    • Intended for cutting door frames to length on the floor and plunge cutting in laminated panels.


    • BIM combination of an HCS blade and HSS teeth resists wear and heat to ensure lifetime use.


    • Flat design reduces wobbling, enabling direct power transfer that minimises wear.


    • Its rounded cutting edge (Curved-Tec) prevents tooth breakage and increases durability.


    Product Specification
    Attribute
    Value

    Blade Material

    BIM - Bi-Metal

    Brand

    Bosch

    Compatible Materials

    Door Frames Laminates Nails Plasterboard Plastic Wood

    EAN

    3165140596169

    ECLASS Code

    21019090

    Item

    Multi Tool Accessories

    Length

    40mm

    Material

    Bi-Metal

    MFR Part No.

    2608661781

    Number of Pieces

    1

    Type

    Wood & Metal Blade

    UNSPSC Code

    27112800

    Width

    65mm