£9.54
Ex VAT
£11.45
Inc VAT
Product Details
Product Specification
Cutting & Sawing :
The Starlock AII 65 APB blade offers long life for wide cuts in wood and non-hardened metal.
• Intended for cutting door frames to length on the floor and plunge cutting in laminated panels.
• It cuts wood with non-hardened metal, soft plastic, plasterboard and wood with nails.
Length - 40mm
Width - 65mm
Blade Material - BIM - Bi-Metal
• BIM combination of an HCS blade and HSS teeth resists wear and heat to ensure lifetime use.
• Flat design reduces wobbling, enabling direct power transfer that minimises wear.
• Its rounded cutting edge (Curved-Tec) prevents tooth breakage and increases durability.
• Use this product with all Starlock, Starlock Plus and Starlock Max power tools as well as common multi-tools.
Length - 40mm
Width - 65mm
Blade Material - Bi-Metal
Attribute | Value |
---|---|
Brand | Bosch |
Compatible Materials | Door Frames Laminates Nails Plasterboard Plastic Wood |
EAN | 3165140665940 |
ECLASS Code | 21019090 |
Item | Multi Tool Accessories |
Length | 65mm |
Material | Bi-Metal |
MFR Part No. | 2608661901 |
Number of Pieces | 1 |
Type | Metal Blade |
UNSPSC Code | 27112800 |
Width | 40mm |