£8.19
Ex VAT
£9.83
Inc VAT
Product Details
Product Specification
Cutting & Sawing :
The Starlock AIZ 32 APB blade guarantees exact flush and deep plunge cuts in wood, metal and plastics.
• Cuts through very hard combined wooden and metal materials including non-hardened nails and screws, non-ferrous pipes and profiles with smaller dimensions.
• Precise cuts due to rounded cutting edge called Curved-Tec.
• Sturdy Starlock mounting system increases control for highly accurate cutting.
• BIM combination of HCS blade and HSS teeth resists wear and heat for longer life.
• Suitable for use with all Starlock, Starlock Plus and Starlock Max power tools as well as common multi-tools.
Length - 50mm
Width - 32mm
Blade Material - BIM - BI-Metal
Attribute | Value |
---|---|
Brand | Bosch |
Compatible Materials | Metal Nails Non-Ferrous Metal Plastic Wood |
EAN | 3165140665957 |
ECLASS Code | 21019090 |
Item | Multi Tool Accessories |
Length | 50mm |
Material | Bi-Metal |
MFR Part No. | 2608661902 |
Number of Pieces | 1 |
Type | Metal Blade |
UNSPSC Code | 27112800 |
Width | 28mm |