£10.89
Ex VAT
£13.07
Inc VAT
Product Details
Product Specification
The Bosch 3 Piece Tile Set is a versatile and efficient solution for various tasks related to tiling and beyond. This set includes three Starlock blades designed for routing grout joints between tiles, scraping mortar, and plunge cutting wood or copper pipes. Compatible with all Starlock, Starlock Plus, and Starlock Max power tools, as well as common multi-tools, these accessories offer broad versatility across different machines. The Starlock Snap-In mounting system ensures swift blade removal and exchange within seconds, eliminating the need to touch the blade. This innovative mounting system creates a 3-dimensional tight-fitting connection between the machine and accessory, ensuring the highest power transfer for precise and effective cutting and routing applications.
Features and Benefits
• Bosch 3 Piece Tile Set is a versatile solution for tiling tasks and more
• Includes three Starlock blades for routing grout joints, scraping mortar, and plunge cutting wood or copper pipes
• Compatible with Starlock, Starlock Plus, and Starlock Max power tools, as well as common multi-tools, featuring the innovative Snap-In mounting system for rapid blade removal and a 3-dimensional tight-fitting connection for optimal power transfer
Contents
• HM-RIFF Segment Saw Blade ACZ 85 LMT
• HCS scraper ATZ 52 SC
• Bi-metal Plunge-cutting Saw Blade for Metal AIZ 20 AB
Typical Applications
• Tiling related tasks
Attribute | Value |
---|---|
Brand | Bosch |
Compatible Tools | Most Common Mult-tools Starlock Starlock Max Starlock Plus |
Contents | Bi-metal Plunge-cutting Saw Blade for Metal AIZ 20 AB HCS scraper ATZ 52 SC HM-RIFF Segment Saw Blade ACZ 85 LMT |
EAN | 3165140779647 |
ECLASS Code | 21019090 |
Item | Multi Tool Accessory Sets |
MFR Part No. | 2608662342 |
Number of Pieces | 3 |
Type | Tile Cutter Set |
UNSPSC Code | 27112800 |