noscriptBosch 2608900014 EXPERT CARBIDE COATED PLUNGE CUT METAL SAW BLADE 2608900014 | Cromwell Tools

Bosch

2608900014 EXPERT CARBIDE COATED PLUNGE CUT METAL SAW BLADE

SKU:

BCH2800014H

MPN:

2608900014

£30.99

Ex VAT

£37.19

Inc VAT

IN STOCK (1)

    Product Details

    This carbide coated metal saw blade cuts perfectly flush even when used with hardened metal, offering excellent durability and longevity. Its teeth are made from a strip of extremely hard metal that can cut into stainless steel, boasting a high-tech adding coating for extra durability. The blade has a Starlock mount and allows for convenient blade change within 3 seconds.


    Features and Benefits
    • Lasts up to 50 times longer than standard bi-metal blades
    • Starlock mount ensures maximum power transfer
    • Bosch Carbide Technology offers excellent durability
    • Cuts perfectly into hardened metals


    Typical Applications
    • Ideal for cutting a variety of hardened metals in different forms
    • Pipes
    • Rusted or jammed screws


    Product Specification
    Attribute
    Value

    Blade Material

    Carbide

    Brand

    Bosch

    EAN

    4059952530666

    ECLASS Code

    21019090

    Item

    Carbide Coated Metal Saw Blade

    MFR Part No.

    2608900014

    Number of Pieces

    1

    UNSPSC Code

    27112800