£5.29
Ex VAT
£6.35
Inc VAT
7 Variations Available
Product Details
Product Specification
A high-speed cutter designed for precision rotary engraving.
USES:
Ideal for detail engraving, carving and routing in wood, fibreglass, ceramics, plastic, jewellery and soft metals.
TIPS:
Use the sides of the cutter (rather than the tip) for effective engraving. The tip cuts poorly and can break under pressure.
Do not use this bit with hardened materials.
Use higher speeds for hard woods, slower speeds for metals and very slow speeds for plastics (to avoid melting at the point of contact). If chattering occurs, increase speed.
Shank size 3.2mm
Pack Qty 3
Attribute | Value |
---|---|
Brand | Dremel |
EAN | 8710364044818 |
ECLASS Code | 21019090 |
Item | Multi Tool Consumables |
MFR Part No. | 26150111JA |
Number of Pieces | 1 |
Series | 111 |
Type | Cutter |
UNSPSC Code | 27112800 |