Dremel

26150117JA, Cutter, 117, 1 Piece

SKU:

DRE2805027R

MPN:

26150117JA

£11.49

Ex VAT

£13.79

Inc VAT

IN STOCK (1)

    Product Details

    High speed cutters can be used for shaping, hollowing, grooving, slotting, making tapered holes in soft metals, plastics and woods.


    • Shank diameter: 3.2mm
    • Max. speed: 30000rpm


    Product Specification
    Attribute
    Value

    Brand

    Dremel

    EAN

    8710364044672

    ECLASS Code

    21019090

    Item

    Multi Tool Consumables

    MFR Part No.

    26150117JA

    Number of Pieces

    1

    Series

    117

    Type

    Cutter

    UNSPSC Code

    27112800