£12.79
Ex VAT
£15.35
Inc VAT
10 Variations Available
Product Details
Product Specification
High speed cutters can be used for shaping, hollowing, grooving, slotting, making tapered holes in soft metals, plastics and woods.
• Shank diameter: 3.2mm
• Max. speed: 30000rpm
Attribute | Value |
---|---|
Brand | Dremel |
EAN | 8710364044733 |
ECLASS Code | 21019090 |
Item | Multi Tool Consumables |
MFR Part No. | 26150192JA |
Number of Pieces | 2 |
Series | 192 |
Type | Cutter |
UNSPSC Code | 27112800 |