£9.99
Ex VAT
£11.99
Inc VAT
2 Variations Available
Product Details
Product Specification
High speed cutters can be used for shaping, hollowing, grooving, slotting, making tappered holes in soft metals, plastics and woods.
Diameter: 9.5 mm or 7.8mm
Attribute | Value |
---|---|
Brand | Dremel |
EAN | 8710364044757 |
ECLASS Code | 21019090 |
Item | Multi Tool Consumables |
MFR Part No. | 26150199JA |
Number of Pieces | 1 |
Series | 199 |
Type | Cutter |
UNSPSC Code | 27112800 |