£14.99
Ex VAT
£17.99
Inc VAT
Product Details
Product Specification
These new Dremel pyrography accessories are used to apply different pyrography motifs onto wood and leather. The set includes four tips with different shapes: ball point, oval, sharp point and pattern. Applications include drawing, shading, striping, etc. All tips are to be used with the Dremel® VersaTip.
Contents:
• 1x Tip for drawing.
• 1x Tip for shading.
• 1x Tip for striping.
• 1x Tip for patterning.
Attribute | Value |
---|---|
Brand | Dremel |
EAN | 8710364057603 |
ECLASS Code | 21019090 |
Item | Multi Tool Accessories |
MFR Part No. | 26150204JA |
Number of Pieces | 1 |
Series | 204 |
Type | Soldering Tips |
UNSPSC Code | 27112800 |